Corfe Smoking Canopy Aluminium Composite Umbral Grey

Order Code: ZT4190162S

£539.99 Inc VAT (20%)


Description

Complies with Smoking Ban legislation - Parliament Act 3368. Suitable for smaller companies with limited floor space. Creates a designated freestanding smoking area for your premises. Tough yet light steel frame. Frame: 40 x 40 x 2mm tube Mild Steel Zinc coated and polyester epoxy powder coated. Available in 8 standard RAL colours. Roof Glazing: 4mm Polycarbonate or Coloured Aluminium Composite Sheet (supplied in same colour as frame unless otherwise stated) Configurations and Assembly: Provided flat packed with complete instructions for self assembly. Easy to assemble - Simply bolts to the wall (Fixings not included)

See full description
Specifications for Corfe Smoking Canopy Aluminium Composite Umbral Grey
  • Roof Thickness
    4mm
  • Frame Dimensions
    40 x 40 x 2mm
  • Product Type
    Smoking Canopy
  • Material
    Polycarbonate
    Mild Steel
    Aluminium Composite
  • Colour
    Umbral Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome