Garden Gazebo Awning Tent Marquee Canopy Water Resistant Steel Cream 3mx3m

Order Code: ZT3351790S

£119.99 Inc VAT (20%)


Description

CANOPY TOP: The roof of the patio gazebo is made of 180g/㎡ polyester, which is PA coating for water and UV protection.SOLID FRAME: Powder-coated steel frame with horizontal and slanted bars make the garden gazebo sturdy and durable.EASY TO TRANSPORT: Lightweight permanent gazebo, so you can move it around the garden easily if required.STABLE & STRONG: Reinforced top and 4 screws to make the steel gazebo more stable.DIMENSION: Overall Size: 2.97L x 2.97Wm, Top Height: 2.6m, Eaves Height: 1.95m.

See full description
Specifications for Garden Gazebo Awning Tent Marquee Canopy Water Resistant Steel Cream 3mx3m
  • Product Type
    Gazebo
  • Colour
    Cream
  • Material
    Polyester
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome