Garden Gazebo Party Tent Pivillion Shelter Curtains Sidewalls Steel 4m X 3m01-0154

Order Code: ZT3350860S

£229.99 Inc VAT (20%)


Description

THE COMPLETE PACKAGE: Our garden gazebo set comes with a steel frame, curtains and canopy - you'll have everything you need to use straight away.BUILT TO LAST: Powder-coated and rust-resistant steel frame for a sturdy structure. Water, fade and UV-resistant polyester canopy to keep you protected outside.SPACIOUS: Tall and large, the 3m x 4m gazebo is roomy enough for your party to gather inside without feeling overcrowded.DOUBLE-TIER ROOF: Allows proper airflow inside the garden pavilion to keep you cool, keeps rain and wind out so inside is dry. Built-in holes allow water to drain easily. Hook and loop straps to fix curtains onto the frame. STABLE: 12 stakes included to fix structure to the ground for extra stability.STEEL GAZEBO DIMENSIONS: 2.8H x 3L x 4Wm. ASSEMBLY REQUIRED.
NOTE: Store away the canopy top during adverse weather or inclement weather conditions which includes rain, snow, sleet and hail as they will add weight that can cause the gazebo to collapse.

See full description
Specifications for Garden Gazebo Party Tent Pivillion Shelter Curtains Sidewalls Steel 4m X 3m01-0154
  • Product Type
    Garden Gazebo
  • Material
    Steel
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome