Milano Waiting Shelter, with 1 Side Panel, Width 2520 mm, Charcoal

Order Code: ZT3147577S

£6,199.99 Inc VAT (20%)


Description

MILANO waiting shelter, with 1 side panel, width 2520 mm, charcoal. Supplied = flat pack. Height = 2606 mm. Width = 2520 mm. Depth = 1824 mm. Finish = coated. Frame material = steel, hot galvanised. Frame colour = charcoal. Construction = full back panel, full side panels, 1 glass element in front at right. Glass material = security glass. Side panel material = security glass. Product type = shelters. Modern bus shelter, suitable for any environment. Square posts made of tubular steel 80 x 80 mm on base plates. A bus stop with a modern silhouette. Its striking exterior will enrich any urban landscape. Height under roof: min. 2275, max. 2480 mm. Roof: 10 mm thick panels made of UV resistant polycarbonate. Roof structure: hot dip galvanised tubular steel, 60 x 60 mm. Rear cladding: Securit® glass, 8 mm. Cladding: secured using a clamping system in brushed cast aluminium. Timetable display case: 750 x 550 mm (4 A4) , 30 mm deep, made of anodised aluminium.

See full description
Specifications for Milano Waiting Shelter, with 1 Side Panel, Width 2520 mm, Charcoal
  • Frame Colour
    Charcoal
  • Depth
    1824mm
  • Height
    2606mm
  • Finish
    Coated
  • Frame Material
    Steel, Hot Galvanised
  • Width
    2520mm
  • Product Type
    Waiting Shelter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome