Outdoor Steel Pergola Gazebo Porch Awning Retractable Canopy Grape Trellis

Order Code: ZT3347650S

£299.99 Inc VAT (20%)


Description

RETRACTABLE CANOPY ROOF: The metal pergola can be moved to any position depend on the occasion and the weather.STURDY STEEL FRAME: Crafted from powder coated and rust resistant, the garden pergola stays strong for years to come.UV RESISTANT CANOPY: Keep you shaded on warm and sunny days. Grommet holes on the pergola canopy allows liquid to drain safely.16 GROUND STAKES INCLUDED: Pin pergola kit to the ground, keeps it more stable and steadyDIMENSIONS: 230H x 300L x 300Wcm. Interior: 225H x 246L x 246Wcm. PERFECT FOR GARDENS AND PATIO AREAS. ASSEMBLY REQUIRED.

See full description
Specifications for Outdoor Steel Pergola Gazebo Porch Awning Retractable Canopy Grape Trellis
  • Product Type
    Pergola Gazebo
  • Material
    Steel
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome