Outdoor Window Door Canopy Fixed Awning Porch Patio UV Water Rain Cover White

Outdoor Window Door Canopy Fixed Awning Porch Patio UV Water Rain Cover White

Order Code: ZT3348108S

£41.99 Inc VAT (20%)


Description

Curved Polycarbonate Shelter: Non-toxic and resistant to rain and snow, this front door canopy helps protect the outside of your doors and windows from sunlight and more, allowing you to keep sheltered all year round.UV Covering: Coated on the surface, the door canopy protects you, your door and your window from sun rays, keeping the temperature down inside whilst still allowing you to enjoy the light.Sturdy Frame: Rigid plastic on the outer, with aluminum tubes connecting the two ends to hold everything together. The canopy outdoor is lightweight, durable and reliable for a long-term addition to your home and outdoor.Easy to Install: This outdoor canopy has all accessories needed to attach and fix securely.Awning Dimensions: 75L x 120W x 23Hcm. Wall bracket: 23H x 75Lcm.

See full description
Specifications for Outdoor Window Door Canopy Fixed Awning Porch Patio UV Water Rain Cover White
  • Colour
    White
  • Material
    Aluminum
    Plastic
    Polycarbonate
  • Height
    23cm
  • Length
    75cm
  • Width
    120cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome