Patio Gazebo Canopy Outdoor Wedding Party Tent Shelter Sun Shade Steel - 3m X 3m84C-147

Order Code: ZT3347828S

£162.99 Inc VAT (20%)


Description

3X3M SIZE, ELEGANT DESIGN: Large and open look of the garden gazebo gives you plenty of room for outdoor areas. Great for those bringing sophistication to garden parties, family gatherings, BBQs and other occasions.TWO-TIER CANOPY: PA coated polyester protects inside from light rain and direct sunlight. The top vent helps let air escape easier. Eight aluminium grommets prevents water build-up when using the metal gazebo.STEEL FRAME: Powder coated means the permanent gazebo is extra strong, structure stands in place when being used. Cut-out leaf and line design is pretty and brings something different to your parties.ACCESSORIES INCLUDED: Eight ground stakes included in the patio gazebo, keeping frame pinned to floor for extra stability. Do not leave standing in heavy weather.DIMENSIONS: 295L x 295W x 270H cm, Eaves Height: 196 cm. ASSEMBLY REQUIRED.

See full description
Specifications for Patio Gazebo Canopy Outdoor Wedding Party Tent Shelter Sun Shade Steel - 3m X 3m84C-147
  • Material
    Steel
  • Product Type
    Patio Gazebo Canopy
  • Assembly
    Required
  • Size
    3m x 3m