Shelter, Open On One Side, WxD 2960 X 1580mm, Grey White

Order Code: ZT2693724S

£3,699.99 Inc VAT (20%)


Description

Shelter, open on one side, WxD 2960 x 1580 mm, grey white. Supplied = flat pack. Height = 2360 mm. Width = 2960 mm. Depth = 1580 mm. Finish = hot dip galvanised, additionally powder coated. Frame material = rectangular steel pipe. Frame colour = grey white RAL 9002. Roof colour = grey white. Roof covering = profiled sheet steel. Roof blind height = 150 mm. Construction = closed on two sides. For no. of people = 4 - 5. Max. snow load = 76.5 kg/m². Clear height = 2200 mm. Type of mounting = for bolting in place. Side panel material = corrugated polycarbonate. Product type = shelters. Hot dip galvanised flat roof steel construction. Rear/side panels made of high quality corrugated polycarbonate. Highly versatile - can be used as a waiting room, shelter, shelter for smokers etc. Weather resistant, zinc plated. Space saving model. Minimal space requirement of 2.25 m². Modular steel construction made of rectangular tubing with base plates to bolt in place. Side panels made of high quality corrugated polycarbonate. The shelters must be anchored to a level, firm foundation provided by the customer. Pipe diameter 60 mm. Drips freely. Supplied flat pack - easy self-assembly.

See full description
Specifications for Shelter, Open On One Side, WxD 2960 X 1580mm, Grey White
  • Mounting Type
    Boting in Place
  • Product Type
    Shelters
  • Frame Colour
    Grey White
  • Supplied
    Flat Pack
  • Roof Blind Height
    150mm
  • Frame Material
    Rectangular Steel Pipe
  • Height
    2360mm
  • Side Panel Material
    Corrugated Polycarbonate
  • Roof Covering
    Profiled Sheet Steel
  • Roof Colour
    Grey White
  • Width
    2960mm
  • Number of People
    4 - 5
  • Snow Load
    76.5kg/m²
  • Depth
    1580mm
  • Clear Height
    2200mm
  • Construction
    Closed on Two Sides