Shelter, Three-Sided Shelter, WxD 1500 X 1500mm, Grey White

Order Code: ZT2722950S

£4,099.99 Inc VAT (20%)


Description

Shelter, three-sided shelter, WxD 1500 x 1500 mm, grey white. Supplied = flat pack. Height = 2350 mm. Width = 1500 mm. Depth = 1500 mm. Finish = hot dip galvanised, additionally powder coated. Frame material = rectangular steel pipe. Frame colour = grey white RAL 9002. Construction = full back panel, full side panels. For no. of people = 2 - 3. Clear height = 2200 mm. Type of mounting = for bolting in place. Side panel material = corrugated polycarbonate. Product type = shelters. Highly versatile - can be used as a waiting room, shelter, shelter for smokers etc. Weather resistant, zinc plated. Space saving model. Minimal space requirement of 2.25 m². Modular steel construction made of rectangular tubing with base plates to bolt in place. Side panels made of high quality corrugated polycarbonate. The shelters must be anchored to a level, firm foundation provided by the customer. Supplied flat pack - easy self-assembly.

See full description
Specifications for Shelter, Three-Sided Shelter, WxD 1500 X 1500mm, Grey White
  • Product Type
    Shelters
  • Mounting Type
    Bolting In Place
  • Frame Colour
    Grey White
  • Supplied
    Flat Pack
  • Height
    2350mm
  • Side Panel Material
    Corrugated Polycarbonate
  • Number of People
    2 - 3
  • Depth
    1500mm
  • Clear Height
    2200mm
  • Frame Material
    Rectangular Steel Pipe
  • Width
    1500mm