Smoking Shelter With Punched Steel Sides/Back Panel

Order Code: ZT2165224S

£2,699.99 Inc VAT (20%)


Description

Blue powder coated frame • Fabricated from robust heavy duty box section • Powder coated punched steel side & back panels • Galvanised sheet steel roof • No fixing required. Simply secure these units by using six 600 x 600 mm paving slabs (not supplied) • 2 braces which fit securely over the bottom leg brace. This allows you to place paving slabs directly on top to secure the unit in place • N.B. A Fork Lift will be needed to unload these units • UK Manufactured • 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Smoking Shelter With Punched Steel Sides/Back Panel
  • Product Type
    Smoking Shelter
  • Frame Colour
    Blue
  • Finish
    Powder coat
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome