Waiting Shelter, with 2 Side Panels, Width 5040 mm, Moss Green

Order Code: ZT3147570S

£8,999.99 Inc VAT (20%)


Description

Waiting shelter, with 2 side panels, width 5040 mm, moss green. Supplied = flat pack. Height = 2560 mm. Width = 5040 mm. Depth = 1560 mm. Finish = coated. Frame material = steel, hot galvanised. Frame colour = moss green RAL 6005. Construction = full back panel, full side panels. Glass material = security glass. Side panel material = security glass. Product type = shelters. A high quality bus shelter with a sleek design that blends harmoniously into rural and urban environments. Model: hot dip galvanised and powder coated. Square posts: tubular steel 80 x 80 mm on base plates.

See full description
Specifications for Waiting Shelter, with 2 Side Panels, Width 5040 mm, Moss Green
  • Frame Colour
    Moss Green
  • Frame Material
    Steel, hot galvanised
  • Product Type
    Shelters
  • Height
    2560mm
  • Width
    5040mm
  • Finish
    Coated
  • Depth
    1560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome