20v Li-Ion Cordless Grass Trimmer - Battery-Powered

Order Code: ZT2519557S

£91.99 Inc VAT (20%)


Description

20v Battery-Powered Grass Trimmer
The HY2187 is a rechargeable lithium-ion battery-powered cordless grass trimmer from Hyundai, ideal for small to medium-sized lawns (up to 2000 sq. ft.).

With a charging time of just 70 minutes, the HY2187 makes maintaining your garden simple and is able to provide an average trimming time of 28 minutes (depending on the operating conditions) - plenty of time to cut your garden and get your lawn looking neat and tidy all from one charge.

Hyundai Cordless Strimmer
With no cables, no petrol, and no pollution, the HY2187 cordless strimmer is powered by a 20V MAX lithium-ion 2Ah battery, which means no more messy fuel or dangerous mains cables for you to have to deal with - simply charge the battery and you’re ready to go.

Lithium-ion technology gives you complete cordless freedom, allowing you to tackle even the most awkward or hard-to-reach areas of your garden without being limited by a power cable.

250mm Cutting Width
With a cutting width of 250mm / 9.8”, this battery grass trimmer is ideal for trimming excess grass around walls, fences, flowerbeds, and pathways that your lawn mower is unable to reach to keep your garden looking neat.

This cordless strimmer’s multi-position trimmer head can be rotated 180 degrees into an edging position for use as a lawn edger for achieving tidy edges on your lawn as well as tackling the most hard-to-reach spots in your garden for a perfect finish.

Comfortable To Use
The HY2187 is comfortable to use and its adjustable telescopic handle, which can be extended up to 96cm, allows you to easily adjust the length of the trimmer to suit your height for optimum comfort and minimal strain whilst in use.

With its ultra-lightweight design of 2.25kg, you can use this grass trimmer without straining your arms, shoulders or back for extra comfortable grass trimming.

As it's battery-powered, this grass trimmer doesn't carry the additional weight that petrol strimmers do, making this a great option for those looking for a strain-free, easy trimming experience.

Easy To Use
With no engine to service, you don’t need to spend time checking oil, air filters or spark plugs, making it extremely easy to maintain - simply charge the battery and off you go!

With fingertip control for effortless operation, the HY2187’s motor has a very low noise output, making it less disruptive to your family and your neighbours than petrol-driven strimmers.

20v Grass Strimmer
This unit includes a 20V MAX battery - which has an indicator light to show you how much battery is remaining - and a charger.

Our brand new 20v range, which includes a grass trimmer, hedge trimmer, leaf blower, pole hedge trimmer, pole saw and full range of cordless 20v power tools all use the same battery so you can have multiple batteries charged and ready to go by purchasing more than one tool in the range.

3 Year Warranty
For added peace of mind, our Hyundai HY2187 Grass Trimmer comes with our Hyundai 3 year platinum home-use warranty* / 1 year commercial warranty* (terms apply), with full UK parts and service to maintain your strimmer for years to come.

In The Range
If you require a longer battery runtime for larger lawns but still want the freedom and ease of a cordless grass trimmer, our 40v grass trimmer is available here and also has an interchangeable battery that can also be used in our 40v hedge trimmer, chainsaw, leaf blower and lawn mowers.

At A Glance:
Low maintenance cordless grass trimmer
Ideal for small to medium-sized lawns
Lightweight at just 2.25kg
20V MAX battery provides ample power to trim grass and light weeds
Same battery powers entire Hyundai 20v garden machinery and power tool selection
Cutting width of 250mm will get the job done quickly
Battery charges in just 70 mins
Easy to use
Includes battery and charger
3 year Hyundai home-use warranty* (terms apply)

See full description
Specifications for 20v Li-Ion Cordless Grass Trimmer - Battery-Powered
  • Product Type
    Cordless Grass Trimmer
  • Weight
    2.25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome