0
1
2

40V 33cm (13") Front Mount Cordless Grass Trimmer with 2AH Battery & Charger

Order Code: ZT2424954S

£159.99 Inc VAT (20%)


Description

30Cm (12”) Cutting Width, 1.6Mm Twin Line, Split Shaft For Transport, Ergonomic Front Handle, Comes With One 40V 2Ah (72Wh) Li-Ion Battery & One Charger, Up To 48 Minutes Runtime (4Ah Battery), 40V High Power Interchangeable Battery System, Greenworks 40V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 60 Minutes Full Charge Time & An 80% Charge Taking Only 35 Minutes. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left., Product Weight: 4.61Kg, 3 Year Domestic Warranty, , , , ,

See full description
Specifications for 40V 33cm (13") Front Mount Cordless Grass Trimmer with 2AH Battery & Charger
  • Product Type
    Cordless Grass Trimmer
  • Weight
    4.61kg