0
1
2

40V Gear Reducing Cordless Grass Trimmer with 2AH Battery & Charger

Order Code: ZT2424910S

£149.99 Inc VAT (20%)


Description

30Cm (12”) Cutting Width, 1.65Mm Twin Line, Bump Feed Spool, Telescopic Shaft, Rotating Handle, Edger Function, Comes With One 40V 2Ah (72Wh) Li-Ion Battery & One Charger, Up To 31 Minutes Runtime (2Ah Battery) (No Load), Up To 62 Minutes Runtime (4Ah Battery) (No Load), 40V High Power Interchangeable Battery System, Greenworks 40V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 60 Minutes Full Charge Time & An 80% Charge Taking Only 35 Minutes. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left., Product Weight: 4.40Kg, , ,

See full description
Specifications for 40V Gear Reducing Cordless Grass Trimmer with 2AH Battery & Charger
  • Colour
    Green
  • Product Type
    Cordless Grass Trimmer
  • Line Thickness
    1.65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome