DCM561P1S XR Brushless Split Shaft String Trimmer 18V 1 x 5.0Ah Li-ion DEWDCM561P1S

DCM561P1S XR Brushless Split Shaft String Trimmer 18V 1 x 5.0Ah Li-ion DEWDCM561P1S

Order Code: ZT1459255S

£249.99 Inc VAT (20%)
£259.993.5% off


Description

The DEWALT DCM561 XR Brushless Split Shaft Trimmer with 2-speed control, delivering versatility to the user for extended run time or increased performance. The patented brushless motor gear drive design provides more torque whilst maintaining cut speed, even under load. The strimmer is fitted with a professional style guard, for increased cut access and better visibility. It also has a fully variable trigger, offering total power control and a padded aux handle for optimal user comfort. Specification Line Cutting Speed 0-4,600/0-6,000/min. Cutting Width 33cm Line Diameter 2mm Line Supplied 7.5m Weight 4.1kg The DEWALT DCM561P1S XR Brushless String Trimmer is supplied with 1 x 18V 5.0Ah Li-ion Battery 1 x Fast Charger

See full description
Specifications for DCM561P1S XR Brushless Split Shaft String Trimmer 18V 1 x 5.0Ah Li-ion DEWDCM561P1S
  • Weight
    4.1kg
  • Type
    Cordless
  • Cutting Width
    38cm
  • Spanner Type
    Grass Trimmer
  • Size
    Cordless 18vmm
    1 x 5.0Ah Li-ion
  • Power Source
    Cordless 18V
  • Battery
    1 x 5.0Ah Li-ion
  • Battery Supplied
    1 x 5.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome