0
1
2
3

DCMST561P1 XR Brushless String Trimmer 18V 1 x 5.0Ah Li-ion DEWMST561P1

Order Code: ZT1277194P

£219.99 Inc VAT (20%)
£229.994% off


Description

The DEWALT DCMST561 XR Brushless String Trimmer with automatic spool reloaded, its quick load spool allows for fast and easy line replacement. Quickly clears large areas, the variable speed trigger offers precise power control, as well as performance and run time management. With an innovative folding hinge mechanism that reduces the length by 40% for accessible storage and quick portability. Brushless motor gear drive design, providing more torque and maintaining cut speed under load. Specification Line Cutting Speed 0-4,600/0-6,000/min. Cutting Width 36cm Line Diameter 2mm The DEWALT DCMST561P1 XR Brushless String Trimmer is supplied with 1 x 18V 5.0Ah Li-ion Battery 1 x Charger

See full description
Specifications for DCMST561P1 XR Brushless String Trimmer 18V 1 x 5.0Ah Li-ion DEWMST561P1
  • MFR Part No.
    DCMST561P1-GB
  • Type
    Cordless
  • Size
    1 x 5.0Ah Li-ion
    Cordless 18vmm
  • Spanner Type
    Grass Trimmer
  • Cutting Width
    36cm
  • Power Source
    Cordless 18V
  • Battery
    1 x 5.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome