DUH523Z Hedge Trimmer 18V Bare Unit MAKDUH523Z

Order Code: ZT2423871S

£119.99 Inc VAT (20%)


Description

The Makita DUH523 Cordless Hedge Trimmer has an anti-vibration structure consisting of a motor-crank section and handle section linked by 5 cushions to absorb vibration from the blade and motor-crank section. The blade can be removed/replaced without disassembling the housing. The Trimmer has a rubberised soft grip that provides a comfortable and sure grip and a stain-free shear blade surface with a non-electrolysed nickel plating that features high anti-abrasion surface for long-lasting coating. The battery capacity warning lamp blinks red when the power has been nearly used up and then solid red when the power has been used up (battery protector will shut off the power). Specification Strokes at No Load 1,350/min. Blade Length 52cm, 15mm gap Weight 3.3kg The Makita DUH523Z Hedge Trimmer comes as a bare unit, NO battery or charger supplied.

See full description
Specifications for DUH523Z Hedge Trimmer 18V Bare Unit MAKDUH523Z
  • Power Source
    Cordless 18v
  • Cutting Capacity
    15mm
  • Battery Supplied
    Bare Unit
  • Blade Length
    52cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome