DUR194RTX2 LXT Line Trimmer 18V 1 x 5.0Ah Li-ion

Order Code: ZT4792164S

£329.99 Inc VAT (20%)


Description

Makita DUR194 LXT Line Trimmer with Extreme Protection Technology (XPT) Engineered for improved dust and water resistance for operation in harsh conditions. It offers High/Low 2-speed selection with variable speed in each range. A battery protection circuit protects against overloading, over-discharging and over-heating. There is also a soft start feature and electric brake for increased productivity and operator safety. Supplied with: 1 x Band Assembly, 1 x Box Driver 16-17mm, 1 x Hex Wrench 4mm, 1 x 18V 5.0Ah Li-ion Battery and 1 x DC18RC LXT Battery Charger. Specifications: No Load Speed: 4, 500/6, 000/min.Cutting Width: 200/230/280mm.Line Diameter: 2.0mm.Spindle Thread: M10 x 1, 25 LH.Weight: 2.6kg (with battery) .

See full description
Specifications for DUR194RTX2 LXT Line Trimmer 18V 1 x 5.0Ah Li-ion
  • Spanner Type
    Grass Trimmer
  • Size
    Cordless 18vmm
  • Cutting Width
    28cm
  • Type
    Grass Trimmer
  • Power Source
    Cordless 18V
  • Battery
    1 x 5.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome