EINGCCH1855N Gc-Ch 1855/1 Li-Solo Hedge Trimmer 55cm 18V Bare Unit

Order Code: ZT4043491S

£89.99 Inc VAT (20%)


Description

EINGCCH1855N GC-CH 1855/1 Li-Solo Hedge Trimmer 55cm 18V Bare Unit
The Einhell GC-CH 1855/1 Li-Solo Hedge Trimmer is ideal for the trimming of hedges, shrubs and bushes on large grounds and allotments where there is no connection to the electric power grid. Its durable metal gearing provides long sevice life. For clean cutting results the blades are made of laser-cut and diamond-ground steel.

The integrated two-hand safety switch brings the cutters to a standstill in less than 1 second when a switch is released. The front handle is adjustable, while the rear handle can be swiveled for very good handling and optimum adjustment of the hedge trimmer to every working situation.

Its shock guard has a hole for wall mounting and enables this electric hedge trimmer to be stored away in an instant in minimum space. Supplied with a sturdy cutter guard for safe and user-friendly transportation or storage.

Comes as a Bare Unit, NO battery or charger.

Specifications:

Sword Length: 62cm.
Teeth Spacing: 18mm.
Cutting Length: 55cm.
Weight: 2.44kg.

See full description
Specifications for EINGCCH1855N Gc-Ch 1855/1 Li-Solo Hedge Trimmer 55cm 18V Bare Unit
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit
  • Blade Length
    62cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome