EINGEHH1845N GE-HH 18/45 LI T-Solo Power X-Change High Trimmer 18V Bare Unit

Order Code: ZT4043504S

£119.99 Inc VAT (20%)


Description

EINGEHH1845N GE-HH 18/45 Li T-Solo Power X-Change High Trimmer 18V Bare Unit
The Einhell GE-HH 18/45 Li T-Solo Power X-Change High Trimmer is ideal for the maintenance of hedges, shrubs and bushes. Its metal gearbox provides long duration, and the laser-cut and diamond-grind steel knives provide clean cutting results. The stable aluminum telescopic handle can be adjusted and fixed infinitely at each height. The infinitely adjustable additional handle is customized to the user with its practical quick-lock.

To execute even difficult vertical and horizontal cuts aloft cleanly and precisely, the motor head can be sloped 7-fold and the main handle 4-fold to adjust them to each working situation. The shrub shear can be transported and stowed comfortably in the sturdy cutter guard.

Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger.

Specifications:

Sword Length: 45cm.
Teeth Spacing: 16mm.
Cutting Length: 40cm.
Weight: 4.28kg.

See full description
Specifications for EINGEHH1845N GE-HH 18/45 LI T-Solo Power X-Change High Trimmer 18V Bare Unit
  • Power Source
    Cordless 18v
  • Blade Length
    45cm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome