FSB 36-18 LTX Bl 40 Bike Handle Line Trimmer 36V Bare Unit

Order Code: ZT4269495S

£279.99 Inc VAT (20%)


Description

The Metabo FSB 36-18 LTX BL 40 Line Trimmer comes with an adjustable bike handle for comfortable working on larger areas. It is versatile to use, use with a twin line spool for grass cutting or with a blade for brushwood. Its powerful brushless motor provides high cutting performance and long runtime per battery pack charge. Stepless speed control allows for flexible working. Its robust design incorporates metal motor housing and additional hoop guard on the battery pack. Rubberised grip areas and an additional safety switch increase work safety. Whilst the individually adjustable shoulder strap provides a healthy position and balanced work weight. Powered by 2 x 18V Li-ion Batteries. Comes as a Bare Unit, NO battery or charger supplied. Part of the CAS system. This product can be combined with all 18V battery packs and chargers of the CAS brands. Many brands, one battery pack system. Specifications: Line Cutting Speed: 0-6, 000/min.Cutting Width: 40cm.Line Diameter: 2.0mm.Weight: 3.9kg without battery.

See full description
Specifications for FSB 36-18 LTX Bl 40 Bike Handle Line Trimmer 36V Bare Unit
  • Size
    Cordless 36vmm
  • Spanner Type
    Grass Trimmer
  • Power Source
    Cordless 36V
  • Cutting Width
    40cm
  • Type
    Grass Trimmer
  • Battery
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome