GC-CT 18/24 Li P-Solo Power-X-Change Lawn Trimmer 18V Bare Unit EINGCCT1824N

Order Code: ZT2423876S

£42.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell GC-CT 18/24 Li P-Solo Power-X-Change Lawn Trimmer makes short work of tidying up green edges, strips of grass and difficult corners in the garden. Thanks to an additional handle, the grass trimmer can be operated comfortably with two hands. The housing and additional handle are made of impact-proof, high-grade plastic for increased durability and life. Supplied with 20 plastic blades. Comes as a Bare Unit, NO battery or charger supplied. Specification Cutting Speed 8,500/min. Cutting Width 24cm Weight 1.2kg

See full description
Specifications for GC-CT 18/24 Li P-Solo Power-X-Change Lawn Trimmer 18V Bare Unit EINGCCT1824N
  • Size
    Cordless 18vmm
  • Spanner Type
    Grass Trimmer
  • Type
    Grass Trimmer
  • Power Source
    Cordless 18V
  • Cutting Width
    24cm
  • Battery
    Bare Unit
  • Battery Supplied
    Bare Unit