GE-CG 18/100 Li-Solo Power X-Change Grass & Bush Shear 18V Bare Unit EINGEGC18100

Order Code: ZT2424023S

£63.99 Inc VAT (20%)


Description

The Einhell GE-CG 18/100 Li-Solo Power X-Change Grass & Bush Shear is a convenient alternative to hand-operated pruning saws or garden shears. It is also lighter, quieter and more versatile than the petrol-powered or electronic versions and is therefore an ideal helper when it comes to pruning, shaping and thinning out shrubs and trees. Comes with a grass cutting blade, perfectly suited for cutting lawn edges (100mm), and a laser-cut, diamond-ground shrub blade that is ideal for trimming hedges and bushes. These tools are easy to change over, without the need for any other tools. The soft grip provides a perfect grip and ergonomics for every movement during use. Covered gearing housing provides protection during use and when cleaning against contact with parts which are lubricated with gear oil. Comes as a Bare Unit, NO battery or charger supplied. Specification Cutting Width Grass Shear 100mm, Shrub Knife 200mm Cutting Thickness Shrub Cutting Knife 8mm Weight 1.06kg

See full description
Specifications for GE-CG 18/100 Li-Solo Power X-Change Grass & Bush Shear 18V Bare Unit EINGEGC18100
  • Cutting Width
    Bare Unitcm
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome