GE-CT 18 LI Power X-Change Cordless Grass Trimmer 18V 1 X 1.5AH Li-ion

Order Code: ZT1277528P

£109.99 Inc VAT (20%)


Description

This Einhell GE-CT 18 Li Power X-Change Cordless Grass Trimmer is supplied with: 1 x 18V 1.5Ah Li-ion Battery1 x Charger20 x Robust Plastic Blades

Specifications for GE-CT 18 LI Power X-Change Cordless Grass Trimmer 18V 1 X 1.5AH Li-ion
  • Weight
    1.75kg
  • Type
    Cordless
  • Power Source
    Cordless 18V
  • Battery
    1 x 1.5Ah Li-ion
  • Spanner Type
    Grass Trimmer
  • Size
    1 x 1.5Ah Li-ionin
    Cordless 18Vmm
  • Battery Capacity
    2.0A·h
  • MFR Part No.
    3411197
  • Voltage
    18V
  • Battery Supplied
    1 x 1.5Ah Li-ion