GTC1843L20 Powerconnect Pole Hedge Trimmer 18V 1 x 2.0Ah Li-ion

Order Code: ZT4783213S

£169.99 Inc VAT (20%)


Description

The BLACK DECKER GTC1843L20 POWERCONNECT Pole Hedge Trimmer offers cord free use, no danger of cutting the cord and no harmful emissions. Its 180pivoting head locks into 5 positions for added versatility in trimming. Diamond ground, dual action blades provide cleaner cuts and reduced vibration. Fitted with non-slip grips for extra comfort and control.Unit disassembles for easy storage and transport. Part of the 18V POWERCONNECT range, the interchangeable cordless battery system which works with all BLACKDECKER 18V cordless products. Supplied with: 1 x 18V 2.0Ah Li-ion Battery and 1 x Charger. Specifications: Blade Length: 43cm.Blade Gap: 12mm.Useable Length: 1.98m.Reach: 3.5m aprox.

See full description
Specifications for GTC1843L20 Powerconnect Pole Hedge Trimmer 18V 1 x 2.0Ah Li-ion
  • Power Source
    Cordless 18V
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Blade Length
    43cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome