0
1
2

M1808DAJPZ 1/4in Trimmer 18V 1 x 5.0Ah Li-ion HIKM1808DAJP

Order Code: ZT1737764S

£259.99 Inc VAT (20%)


Description

The HiKOKI M1808DA 1/4in Trimmer has a lightweight design and an easily accessible motor switch for one-handed operation. The user is required to press the buttons in sequence to start the trimmer for added safety. Fitted with a quick-release lever for easy base adjustment and a rack-and-pinion micro-adjustment system for increased precision. A variable speed dial and constant speed control allow the user to set the desired speed with ease. There is also an LED work light for workpiece illumination. Supplied with 1 x 18V 5.0Ah Li-ion Battery, 1 x Charger and 1 x Stackable Case. Specification Collet Size 6.35mm (1/4in) No Load Speed 10,000-30,000/min. Base Mounting & Oslash 64.8mm Weight 1.7kg

See full description
Specifications for M1808DAJPZ 1/4in Trimmer 18V 1 x 5.0Ah Li-ion HIKM1808DAJP
  • Voltage
    18V
  • MFR Part No.
    HIKM1808DAJP
    M1808DAJPZ
  • No Load Speed
    10000-30000rpm
  • Battery Supplied
    1 x 5.0Ah Li-ion
  • Size
    1/4
  • Power Source
    Cordless 18V
  • Collet
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome