Maxxpack 2-in-1 Grass Trimmer 18V Bare Unit

Order Code: ZT4792114S

£55.99 Inc VAT (20%)


Description

The Batavia MAXXPACK 2-in-1 Grass Trimmer is the perfect tool for precision trimming in areas beyond the reach of your regular lawn mower.Equipped with a plant protection shield, rotatable head and guide wheel for easy neat borders and edging every time. Fitted with a telescopic pole and adjustable handle enabling comfortable working, whatever your height. Experience the freedom of cordless operation as you effortlessly manoeuvre around your garden and lawn. Comes as a Bare Unit. No battery or charger supplied. Comes with a nylon wire spool, as well as 10 nylon blades. Specifications: Line Cutting Speed: 8, 500/min.Cutting Width: Nylon Wire Spool: 250mm, Nylon Blade: 240mm.Rotating Head: 20/35/50/65.Weight: 1.8kg without accessories.

See full description
Specifications for Maxxpack 2-in-1 Grass Trimmer 18V Bare Unit
  • Size
    Cordless 18vmm
  • Spanner Type
    Grass Trimmer
  • Cutting Width
    25cm
  • Type
    Grass Trimmer
  • Power Source
    Cordless 18V
  • Battery
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome