PH5551 Pole Hedge Trimmer 550W 240V

Order Code: ZT1273957P

£119.99 Inc VAT (20%)


Description

The Black amp; Decker PH5551 Pole Hedge Trimmer for fast, effective trimming of tall hedges. It has an ergonomic, balanced design and the soft feel grip provides added comfort. The diamond ground, dual action blades provide cleaner cutting and reduced vibration for greater comfort in use. The pole extends up to 2.3m in usable length, providing approximately 3.8m of reach, making it ideal for cutting extra high hedges. The 180deg; pivoting head locks into 5 different positions, for greater versatility and access when trimming. Specification: Input Power: 550WNo Load Speed: 1,600/min.Blade Length: 51cm, 22mm gapBlade Brake: lt;1.0 sec.Weight: 4.1kg

See full description
Specifications for PH5551 Pole Hedge Trimmer 550W 240V
  • MFR Part No.
    PH5551-GB
  • Blade Length
    51cm
  • Power Source
    Corded 240V
  • Battery Supplied
    550
  • Input Power
    550W