RTD 18 LTX Bl 30 Line Trimmer 18V Bare Unit

Order Code: ZT4780001S

£129.99 Inc VAT (20%)


Description

The Metabo RTD 18 LTX BL 30 Line Trimmer for mowing, trimming and cultivation work. Easy to transport and store thanks to two-piece shaft with quick coupling. Equipped with Metabo quick thread change: fast and without tools, without removing or opening the spool. It's also easy to readjust the line by means of short tapping of the spool head while working. Fitted with a powerful brushless motor for high cutting performance and long run time per battery pack charge. Stepless speed control allows for flexible working. Durable and robust thanks to metal motor housing and impact protection for the battery pack (NOT supplied) Safe working thanks to rubberised grip areas and additional safety switch. There is also a folding safety as spacer to trees, shrubs or other obstacles. Its individually adjustable loop handle and shoulder strap provide ahealthy position and balanced weight. Environmentally-friendly and quiet thanks to battery operation, therefore usable also in areas sensitive to noise. Supplied as a Bare Unit, NO battery or charger supplied. Part of the CAS system. This product can be combined with all 18V battery packs and chargers of the CAS brands. Many brands, one battery pack system. Specifications: Line Cutting Speed: 0-6, 500/min.Cutting Width: 30cm.Line Diameter: 2.0mm.Weight: 3.4kg without battery.

See full description
Specifications for RTD 18 LTX Bl 30 Line Trimmer 18V Bare Unit
  • Power Source
    Cordless 18V
  • Type
    Grass Trimmer
  • Cutting Width
    30cm
  • Battery
    Bare Unit
  • Size
    Bare Unitin
    Cordless 18Vmm
  • Spanner Type
    Grass Trimmer
  • Battery Supplied
    Bare Unit