STC1820PC Cordless AFS Strimmer 18V 1 x 2.0Ah Li-ion B/DSTC1820PC

Order Code: ZT1273962P

£112.99 Inc VAT (20%)


Description

The Black+Decker STC1820PC Cordless Strimmer is fitted with a Power Select Run Time Extender, that increases the power for tough overgrown areas or reduces the power for lighter tasks and to extend battery run time. Powered by E-Drive, a high torque gear system that powers through even the toughest overgrown areas quickly without clogging. With an improved flip to edge mechanism, easily converting the strimmer from trimming, to wheeled edging mode. Precision edging guide wheel for perfect lawn edges every time. 28cm cutting swath for fast job completion over large areas and AFS Automatic Single Line Feed System, saves you time and effort Optimal comfort thanks to its easily adjustable second handle and telescopic tube for greater control and comfort. Compatible with the CM100 City Mower Base (NOT SUPPLIED) for more controlled, comfortable cutting over larger areas. Supplied with 1 x 18V 2.0Ah Li-ion Battery and Charger & 1 x Spool & Line. Specification Line Cutting Speed 5,500-7,400/min. Cutting Width 28cm Line Diameter 1.6mm Line Supplied 9m Telescopic Length 315mm Line Feed System AFS single Charge Time 5 Hours Weight 2.55kg

See full description
Specifications for STC1820PC Cordless AFS Strimmer 18V 1 x 2.0Ah Li-ion B/DSTC1820PC
  • MFR Part No.
    STC1820PC-GB
  • Weight
    2.5kg
  • Type
    Cordless
  • Spanner Type
    Grass Trimmer
  • Cutting Width
    28cm
  • Power Source
    Cordless 18V
  • Battery
    1 x 2.0Ah Li-ion
  • Size
    1 x 2.0Ah Li-ionin
    Cordless 18Vmm
  • Battery Supplied
    1 x 2.0Ah Li-ion