Trimmer Line - Blue 1.5mm x 183m Approx

Order Code: ZT4967206S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 +£13.798%


Description

ALM Trimmer Line - Blue 1.5mm x 183m approx FOR THE PROFESSIONAL USER The same high quality line is available in larger, easy dispense packs. Suitable for large gardens, professional gardeners, Landscapers etc Trimmer Line to fit all makes

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Trimmer Line - Blue 1.5mm x 183m Approx
  • Size
    1.5mm x 183m
  • Product Type
    Trimmer Line
  • Length
    183m
  • Colour
    Blue
  • Diameter
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome