Trimmer Line - Blue 1.5mm x 30m

Order Code: ZT4969357S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

ALM Trimmer Line - Blue 1.5mm x 30m ALM TRIMMER LINE is manufactured to the highest possible specifications for ultimate performance and longevity. This trimmer line is suitable for ALL models of trimmers from ALL manufacturers Fits ALL MAKES Medium Duty Electrics & Light Petrol using 1.5mm (Trimac 210 etc)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Trimmer Line - Blue 1.5mm x 30m
  • Length
    30m
  • Colour
    Blue
  • Size
    1.5mm x 30m
  • Diameter
    1.5mm
  • Product Type
    Trimmer Line

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome