Trimmer Line - Grey 1.5mm x 25m

Order Code: ZT4965514S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

ALM Trimmer Line - Grey 1.5mm x 25m Trimmer Line to fit all makes Lower noise line to fit Black & Decker Reflex Plus models and Flymo twin line models

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Trimmer Line - Grey 1.5mm x 25m
  • Diameter
    1.5mm
  • Product Type
    Trimmer Line
  • Size
    1.5mm x 25m
  • Colour
    Grey
  • Length
    25m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome