Trimmer Line - Red 3mm x 55m Approx

Order Code: ZT4967975S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 +£13.798%


Description

ALM Trimmer Line - Red 3mm x 55m approx FOR THE PROFESSIONAL USER The same high quality line is available in larger, easy dispense packs. Suitable for large gardens, professional gardeners, Landscapers etc

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Trimmer Line - Red 3mm x 55m Approx
  • Colour
    Red
  • Product Type
    Trimmer Line
  • Size
    3mm x 55m
  • Diameter
    3mm
  • Length
    55m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome