Trimmer Line - Yellow 2.4mm x 20m

Order Code: ZT4970983S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

ALM Trimmer Line - Yellow 2.4mm x 20m ALM TRIMMER LINE is manufactured to the highest possible specifications for ultimate performance and longevity. This trimmer line is suitable for ALL models of trimmers from ALL manufacturers. ALM Trimmer Line is colour coded by diameter TANGLE FREE, EASY DISPENSE PACK Pull out required amount from the back of the pack

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Trimmer Line - Yellow 2.4mm x 20m
  • Diameter
    2.4mm
  • Length
    20m
  • Size
    2.4mm x 20m
  • Product Type
    Trimmer Line
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome