UH4570 Electric Hedge Trimmer 45cm (240V)

Order Code: ZT2604325S

£133.99 Inc VAT (20%)


Description

Cuts hedges fast with nickel coated blades and a powerful 550W motor The Makita UH4570 is a mains-powered hedge trimmer with a 10-metre long power cord and a 45cm long cutting blade. The machine, for semi-professional applications has been developed as the successors to the predecessor UH6350 / UH5550 / UH4850 / UH4050 series models, featuring renewed external appearance and more improved handling. The blade has a stain-free shear surface of glittering silver obtained by non-electrolyzed nickel plating that features high anti-abrasion surface for a long-lasting coating. The smooth cutting action can cope with branches up to 18mm in diameter. Features: Powerful 550W motor Blade tip guard prevents kickback and protects gears Double Insulation Electric brake Ergonomic multi-grip system for improved handling Comes With: 1 x Cord hook for waist belt 1 x 10 m lead 1 x Blade cover Specification: Input wattage: 550W Blade Length: 45cm Max Branch Diameter: 18 mm Strokes per Minute: 1600 spm Noise sound pressure: 89.9 dB(A) Noise sound power: 97.9 dB(A) Noise K factor: 1.5 dB(A) Vibration no load: 6.7 m/sec? Vibration K factor: 1.5 m/sec? Weight: 3.6kg

See full description
Specifications for UH4570 Electric Hedge Trimmer 45cm (240V)
  • Blade Length
    45cm
  • Product Type
    Electric Hedge Trimmer
  • Max Branch Diameter
    18mm
  • Power Rating
    550W
  • Weight
    3.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome