UH6580X Electric Hedge Trimmer 65cm (240V)

Order Code: ZT2604425S

£209.99 Inc VAT (20%)


Description

Makita Electric Hedge Trimmer with 670W motor driving clean cutting 65cm long nickel-plated blades The Makita UH6580X has a 65cm blade length for semi-professional applications and a 670W motor. It has been developed as the successor to the predecessor UH6540/ UH5540/ UH4540 series models, featuring renewed external appearance and more improved handling. The lightweight and well-balanced machine is comfortable to use in operation. The blades are nickel-plated which cuts down on friction for an efficient clean cut. The powerful 670-watt motor delivers 1500 strokes per minute with a maximum branch cutting diameter of 18mm. Features: Electric brake Double Insulation Powerful 670W motor Ergonomic multi-grip system for improved handling Blade tip guard prevents kickback and protects gears Stain-free shear blade surface of glittering silver obtained by non-electrolyzed nickel plating that features high anti-abrasion surface for long-lasting coating Specification: Net weight: 4.3 kg Blade Length: 65cm Input wattage: 670W Noise K factor: 0.7 dB(A) Max Branch Diameter: 18mm Vibration no load: 4.4 m/sec² Vibration K factor: 1.5 m/sec² Strokes per Minute: 1500 spm Noise sound power: 94.5 dB(A) Noise sound pressure: 86.5 dB(A)

See full description
Specifications for UH6580X Electric Hedge Trimmer 65cm (240V)
  • Product Type
    Electric Hedge Trimmer
  • Blade Length
    65cm
  • Max Branch Diameter
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome