100x50x150cm Greenhouse w/Zipper Roll-up Door Outdoor for Backyard Garden845-386V01

100x50x150cm Greenhouse w/Zipper Roll-up Door Outdoor for Backyard Garden845-386V01

Order Code: ZT3350511S

£18.99 Inc VAT (20%)
£19.995% off


Description

SMALL AND COMPACT: Miniature size, you can set it up almost anywhere. Ideal for growing tomatoes, flowers and other small batches of plants.PLASTIC COVER: Protects the inside from outside weather, such as mild wind, light rain and harsh sunlight - allows plants to grow happily and healthily. 10cm extended edges are to be buried in the soil.STEEL FRAME: Galvanized for extra strength, it is resistant to rust, corrosion, chipping and peeling.ROLL-UP DOOR: Easy access in and out, also allows fresh air inside for better growth.Assembly required
NOTE: Not suitable for bad weather conditions.

See full description
Specifications for 100x50x150cm Greenhouse w/Zipper Roll-up Door Outdoor for Backyard Garden845-386V01
  • Product Type
    Greenhouses
  • Cover Material
    Plastic
  • Material
    Steel
  • Dimensions
    100x50x150cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome