3.5 X 2m Walk-In Polytunnel Greenhouse with Steel Frame Roll Up Door Green

Order Code: ZT3348496S

£73.99 Inc VAT (20%)


Description

3.5 x 2m polytunnel greenhouse: A spacious walk-in greenhouse, which is fully open - giving you plenty of room for growing plants and vegetables - also space for shelving units.Plastic cover, with six mesh windows and door: Garden polytunnel is protected inside from mild weather, whilst allowing sunlight to pass through to encourage growth. Roll up the windows to allow fresh air inside. Roll-up door to enter and leave easily.Steel frame: A strong metal core keeps this greenhouse standing steady in place.Accessories included: Four metal support rods, four guy ropes and four ground stakes - extra stability for this walk-in greenhouse.Dimensions: 2H x 3.5L x 2Wm. Do not use in heavy weather conditions. Assembly required.

See full description
Specifications for 3.5 X 2m Walk-In Polytunnel Greenhouse with Steel Frame Roll Up Door Green
  • Cover Material
    Plastic
  • Colour
    Green
  • Frame Material
    Steel
  • Material
    Plastic
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome