4-Tier Portable Greenhouse Plant Shed with PE Cover Roll-up Door, 70x50x160 cm845-228V02WT

Order Code: ZT3349684S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Four Tier Shelves: There are 4 tiers flower shelves in the hothouse to provide lots of space for plant storage and make your plants fully breathe for healthy growth.Quality Material: The PE mesh is coated with UV protection to protect the plant from harmful rays and transparent cover to let sufficient sunshine for the growth of plants.Roll-Up Door: The zipped door can be rolled up to provide better air circulation for the plants and offer you easy access to care for plants at any time.Compact Design: The greenhouse is vertical in compact design, which is ideal for smaller spaces, such as patios, balconies, backyards.Dimensions: Overall Dimension: 160H x 70L x 50Wcm. Max Load (each tier) : 15kg. Assembly required. NOTE: Not suitable for bad weather conditions.

See full description
Specifications for 4-Tier Portable Greenhouse Plant Shed with PE Cover Roll-up Door, 70x50x160 cm845-228V02WT
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome