0
1
2
3

5 Tier Widened Mini Greenhouse Portable Green House with Door 193H x 90Wcm White

Order Code: ZT4185223S

£34.99 Inc VAT (20%)


Description

Five widened and movable shelves: Position each shelf inside this mini greenhouse to where you want. Store and organise plants easily.Three-layer plastic cover: Middle reinforcement grid helps prevent tears. Inside of greenhouse is protected from light-mild weather - a safe shelter for plants.Steel frame: A strong core. This mini greenhouse with frame and cover stands steady.Roll-up door: Access this small greenhouse easily to tend to plants.Dimensions: 193H x 90W x 49Dcm. Door: 160H x 70Wcm. Maximum load 10kg per shelf. Easy to assemble.

See full description
Specifications for 5 Tier Widened Mini Greenhouse Portable Green House with Door 193H x 90Wcm White
  • Frame Material
    Steel
  • Product Type
    Mini Greenhouse
  • Colour
    White
  • Material
    Plastic
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome