6 X 4ft Lean to Polycarbonate Greenhouse for Garden FCM Roof Vent

Order Code: ZT3350968S

£209.99 Inc VAT (20%)


Description

6X4FT LEANING-WALL DESIGN: Space-saving, spacious solid greenhouse can help you grow and nurture plants all year round, protecting them from cold. Garden and outdoor lean to conservatory is perfect for vegetables, fruit, herbs and flowers.ALUMINIUM ALLOY FRAME: With tough structure, the metal greenhouse stands as it should in place. Galvanised steel base for extra support on the bottom - stands steady.POLYCARBONATE PANELS: Transparent finish of the small greenhouse allows sun rays to shine through inside, whilst effectively retaining heat and protecting from mild wind and rain. Snap-in connection, easy to lock together.DOOR AND WINDOW: Easy to access in and out, also let fresh air inside. Polycarbonate green house also features rain gutters to prevent water build-up.DIMENSIONS: 192W x 127D x 214Hcm. Door: 62W x 158Hcm. ASSEMBLY REQUIRED.

See full description
Specifications for 6 X 4ft Lean to Polycarbonate Greenhouse for Garden FCM Roof Vent
  • Panel Material
    Polycarbonate
  • Product Type
    Greenhouse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome