0
1
2
3

6 x 6ft Polycarbonate Greenhouse with Sliding Door Adjustable Roof Vent Silver

Order Code: ZT4184765S

£229.99 Inc VAT (20%)


Description

190 x 193cm: Polycarbonate greenhouse provides plenty of room for growing plants, vegetables, crops and flowers safely and healthily.Aluminium Frame: Heavy duty outside greenhouse made of rust-resistant aluminium with multiple reinforcement bars at sides and top, ensures a reliable structure which is naturally strong in low temperatures.Sliding door: Easy access, opens and closes smoothly. Window which can be set to five different positions for control of air flow in the conservatory.Polycarbonate panels: Large greenhouse protects inside crops from water, wind and UV from direct sunlight, giving them better growing conditions. Integrated rain gutters on the bottom are effective for water drainage and collection.Dimensions: 205H x 193W x 190Dcm. Foundation: 12H x 190W x 190Dcm. Door: 165H x 62.5Wcm. Snap-in assembly: Simply place the PC panels onto the frame, secure with the clips and reinforce with included screws.

See full description
Specifications for 6 x 6ft Polycarbonate Greenhouse with Sliding Door Adjustable Roof Vent Silver
  • Colour
    Silver
  • Product Type
    Greenhouse
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome