0
1
2
3

6x3x2m Greenhouse Replacement Cover Only for Tunnel Walk-in Greenhouse White

Order Code: ZT4184993S

£59.99 Inc VAT (20%)


Description

6 x 3 (m) replacement cover: Easy way to prolong your greenhouse when your old cover becomes damaged. This greenhouse replacement cover ensures you can grow plants, vegetables, fruits and herbs all year round. Built in windows: Multiple windows on each polytunnel plastic cover side, brings fresh air inside easily. Each window rolls up and holds in place with the fasteners. PE cover: Plastic greenhouse cover ensures the inside is protected from light rain and light wind whilst keeping the heat trapped - the excellent conditions for healthy growth all year round. Attaches to the frame with the included tape. Zipped door: Easy to walk in and out rolls up to keep in place. Extended edges: 15cm extra on all sides, allows you to weigh down if needed, so it stays in place. Tip: bury in deep soil for extra effectiveness. Dimensions: 200H x 600L x 300Wcm. Door: 200W x 160Hcm. Window: 37L x 37Wcm. PLEASE MEASURE YOUR FRAME BEFORE PURCHASING. ASSEMBLY REQUIRED.
NOTE: Not suitable for bad weather conditions.

See full description
Specifications for 6x3x2m Greenhouse Replacement Cover Only for Tunnel Walk-in Greenhouse White
  • Colour
    White
  • Material
    PE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome