Garland Fab 4 Electric Propagator Green A new entry level non thermostat controlled heated propagator. Features 4 individual mini vented propagators to maximise the varieties that can be grown Length (cm) : 38.5 Width (cm) : 24 Height (cm) : 15.5 Power (watt) : 10
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.