Heavy Duty Square Trellis 1.83m x 32cm

Order Code: ZT4946545S

£16.99 Inc VAT (20%)


Description

Grange Heavy Duty Square Trellis 1.83m x 32cm Robust frame, fine sawn timber

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Heavy Duty Square Trellis 1.83m x 32cm
  • Width
    32cm
  • Height
    1.83m
  • Product Type
    Trellis
  • Size
    1.83m x 32cm
  • Material
    Timber
  • Type
    Heavy Duty Square Trellis

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome