Heavy Duty Standard Seed Trays - Black (Pack of 25)

Order Code: ZT5514873S

£39.99 Inc VAT (20%)


Description

Features base drainage holes
Injection moulded in durable polypropylene
Propagator lids are a good fit on these trays
Color Green
Brand Garland
Case Quantity 25
Tray Size 37cm x 22cm x 6cm
Capacity 4L

See full description
Specifications for Heavy Duty Standard Seed Trays - Black (Pack of 25)
  • Material
    Polypropylene
  • Product Type
    Seed Trays
  • Capacity
    4L
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome