Hexagon Walk-in Greenhouse Garden Planter Flower Grow Zipper Door 196 X 215H cm

Order Code: ZT3351145S

£69.99 Inc VAT (20%)


Description

WALK-IN GREENHOUSE: Unique hexagonal design makes the space more spacious. Designed with flower shelves, which can provide lots of storage space. Ideal for early seeding and improved plant growth.PE COVER: The garden greenhouse features a PE mesh grid cover that is UV resistant to help protect plants while allowing nourishing sunlight to pass through. Furthermore, the cover helps retain heat during colder months.Roll UP DOOR: Our plant greenhouse features a zippered door that allows quick and easy access to the inside. The door can be rolled up, providing plenty of airflow and ventilation when needed.SOLID CONSTRUCTION: The frame is made from rust-resistant steel tubes for stability. 4 included wind ropes should be tightened and fixed on the ground by 4 ground stakes.WALK IN GREENHOUSE DIMENSIONS: Overall Dimension: 228L x 196W x 215H cm. Assembly Required.
NOTE: Not suitable for bad weather conditions.

See full description
Specifications for Hexagon Walk-in Greenhouse Garden Planter Flower Grow Zipper Door 196 X 215H cm
  • Product Type
    Walk-in Greenhouse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome