Mini Greenhouse with 2 Windows, Plant Flower Herbs Growing, PE Cover, White

Order Code: ZT3350431S

£21.99 Inc VAT (20%)


Description

MINI SIZE: Easy to grow plants, vegetables, herbs and flowers almost anywhere. Great for smaller flats and houses, with limited space, like balconies.TWO ROLL-UP WINDOWS: Easy to open and fix back, to allow air inside when needed. Also, easy to water plants, too. Keeps them healthy and helps them grow.PE PLASTIC COVER: Water and UV resistant, protects plants from weather, whilst allowing sunlight inside, giving them lots of natural nutrients. 10cm extended edges to bury into the soil.Steel Frame: Constructed with a steel frame in strong and stable build, resistant to corrosion, chipping and peeling.Overall Dimension: 120L x 60W x 60H cm. ASSEMBLY REQUIRED.
NOTE: Not suitable for bad weather conditions.

See full description
Specifications for Mini Greenhouse with 2 Windows, Plant Flower Herbs Growing, PE Cover, White
  • Product Type
    Mini Greenhouse
  • Size
    Mini
  • Colour
    White
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome