Mini Greenhouse with 2 Windows, Plant Flower Herbs Growing, PVC Cover, Clear

Order Code: ZT3350349S

£18.99 Inc VAT (20%)


Description

Mini size: Easy to grow plants, vegetables, herbs and flowers almost anywhere. The small greenhouse is great for smaller flats and houses, with limited space, like balconies.Two roll-up windows: Easy to open and fix back, to allow air inside when needed. Also, easy to water plants, too. Keeps them healthy and helps them grow in the mini greenhouse.PVC plastic cover: Water and UV resistant, protects plants from weather, whilst allowing sunlight inside, giving them lots of natural nutrients. 10cm extended edges to bury into the soil.Steel frame: A strong core, keeps the portable greenhouse standing upright and in shape.Dimensions: 60H x 120L x 60Wcm. Do not leave in heavy weather conditions. Assembly required.

See full description
Specifications for Mini Greenhouse with 2 Windows, Plant Flower Herbs Growing, PVC Cover, Clear
  • Product Type
    Mini Greenhouse
  • Colour
    Transparent
  • Size
    Mini

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome